Sartorius™ CultiBag RM Optical Available on GSA/VA Contract for Federal Government customers only.

Optical bags feature single use optochemical pH and DO sensor, which are already installed in everybag and calibrated

Manufacturer: Sartorius™ DBO020L

 View all options for this product

Catalog No. 14-558-217


This product is not available for sale online. Please contact Customer Service at 1-800-766-7000 or email to to discuss your specific requirements. 


    For Use With Used in seed train and production applications without ph and do control, biostat™ rm control tower
    Includes Air inlet/outlet filter, sample port, fill/drain and spare ports, female and male luer, female male mpc connectors, ports with dip tubes
    Capacity (English) 5.2 gal.
    Capacity (Metric) 20L
    Material EVA
    Model CultiBag RM 20L Optical
    Capacity 5.2 gal., 20L
    Disposable Yes
    Ports Port A dip tube silicone, Port B C-Flex™ 374 tube, Port C septum for needlefree sampling, Port D DO sensoR, Port E pH sensor, Port F silicon tubing, Port G outlet filter, Port H inlet filter
    Tubing Material C-Flex™ 374 Silicon
    Product Type Cultibag

    The CultiBag RM is a single use bioreactor bag available in multiple sizes and configurations depending on customer requirements. The inner layer of the disposable bioreactor bag is made of ethyl vinyl acetate (EVA), which shows an excellent biocompatibility.

    Precise and reliable single-use sensors for pH and DO come pre-installed and sterilized with the bag. The sensors are pre-calibrated and the calibration data is supplied together with the bag. After entering the data in the controller, the sensors are ready foruse. Calibration is fast and convenient. An optical fibre connects to the sensor patch, which is located at end of a sleeve in the bag. As there is no physical contact of the optical fiber to the inside of the bag, sterility is maintained at all times. The optical fibre transmits light of specific wavelengths to the sensor patch and returns the luminescence response from the sensor back to the measuring amplifier.

    Flexibility and Configurations
    The CultiBag RM is available in 1 L, 2 L, 10 L, 20 L, 50 L, 100 L, 200 L and 600 L bag sizes. Bags are available as basic, optical and perfusion pro configurations. Basic bags are designed for use in seed train and production applications without pH and DO control. Optical bags feature single use optochemical pH and DO sensor, which are already installed in everybag and calibrated. Used together with the BIOSTAT™ RM control tower, they allow high end cultivation with full process automation.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit