Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius arium™ Pro Dispenser Gun

Used for dispensing both pure and ultrapure water. Sartorius arium™ Pro Dispenser Gun is an ergonomic, easy-to-handle dispensing unit available as either a bench top unit with a stand or as a wall-mounted system, depending on space requirements.

Manufacturer:  Sartorius H2OPROAMDG1

 View more versions of this product

Catalog No. 14-556-007

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Suitable for pure or ultrapure water dispensing
  • Sartopore™ 2 150 membrane final filter capsule with 0.2μm membrane for sterile dispensing
  • Available with an adjustable stand or a wall mounting bracket
  • Height-adjustable stand or wall mount enables use with different sizes of sampling chambers
  • Extended tube guide provides a range up to 2.5 meters
  • Ergonomically-designed dispenser gun is easy-to-use and light weight
Specifications

Specifications

0 to 3 bar
Plastic dispenser gun, Aluminum stand, PE-PVDF tubing
18.5 cm
59.5 cm
White
With Sartopore™ 0.2μm membrane: Particles: <1/mL Bacteria: <1 CFU/L
Dispensing Gun
5°C to 35°C
5.6 kg
51 cm
Benchtop
Height adjustable stand
Arium Pro or 611 Ultrapure Water System
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit