Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ DO Electrodes

Galvanic Dissolved Oxygen Probes

Manufacturer:  Sartorius™ PYD022S

 View more versions of this product

Catalog No. 14-557-899

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Membrane longevity up to 6 month
  • High signal resolution
  • Rapid measurement response
  • IP68
  • Includes calibration vessel
Specifications

Specifications

1 year
Sensing tip shape: Flat
Junction: Membrane
Reference System: Galvanic
Material: POM
Galvanic Dissolved Oxygen Probes
8 pin
Dissolved oxygen in microbioal environment microbiological labs and waste water, food
PY-A04-2S
Integrated ATC NTC 30 K Ohm
Electrode, Manual, 50mL refill bottle
Documents
Promotions

Promotions

  • Sartorius , Fisher Scientific , Fisherbrand
    Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.

    06-30-2021

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit