Sartorius™ Entris™ Precision Balances

Delivers effective and reliable weighing results in daily work. Sartorius™ Entris™ Precision Balances provide easy and clearly structured user interface, logical key assignment and excellent readability for error-free operation.

Manufacturer: Sartorius™ ENTRIS3231S

 View more versions of this product

Catalog No. 14-557-451

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Connection Type RS232C, 25-pin
    Linearity 2mg,2mg
    Stabilization Time 1.1 sec.
    Type Precision Balance
    Capacity (Metric) 320g
    Calibration Points External
    Model ENTRIS323-1S,ENTRIS323-1S
    Readability 1mg
    Repeatability 1mg,1mg
    Diameter (Metric) Outer Pan 115mm
    Dimensions (D x W x H) 230 x 303 x 136mm
    Includes External Calibration

    • White-backlit, high-contrast display with 15 mm digits; exceptionally easy to read under any room lighting conditions
    • New operating concept: easy configuration of the individual settings guided by short, menu-driven text prompts (choice of 5 languages) and simple navigation using cursor keys
    • Available with Internal or External calibration 
    • RS-232C bidirectional interface port; optional Sartorius cable for connection of the balance to a USB port
    • Total ease of operation
    • All keys have positive click action
    • Clearly defined control panel
    • Monolithic weighing cell provides high thermal stability and extremely fast response times
    • Fast response time and display stability
    • Language-driven user interface
    • Unit toggle of up to 5 units

    Applications
    Percent weighing, unit toggle, animal weighing, net-total, calculation, density determination and counting

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit