Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Entris™ Toploading Balances
When you need to get a heavy workload of repetitive applications done fast. Innocal Calibration Services avaliable on some models.
Specifications
Connection Type | RS-232C, 25-pin |
---|---|
Stabilization Time | 1.5 sec. |
Type | Toploading Balance |
Catalog Number | Mfr. No. | Capacity | Readability | Dimensions (L x W x H) | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Readability | Dimensions (L x W x H) | Includes | Price | Quantity & Availability | ||
14-557-456
|
Sartorius
ENTRIS22021SUS |
2.2 kg | 10 mg | 303 x 230 x 91 mm (12.9 x 9.0 x 3.6 in.) | External Calibration | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
14-559-025
|
Sartorius
ENTRIS3202I1SUS |
3.2 kg | 10 mg | 303 x 230 x 91 mm (12.9 x 9.0 x 3.6 in.) | Internal Calibration | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
- White-backlit, high-contrast display with 15mm digits; exceptionally easy to read under any room lighting conditions
- New operating concept: easy configuration of the individual settings guided by short, menu-driven text prompts (choice of 5 languages) and simple navigation using cursor keys
- RS-232C bidirectional interface port; optional Sartorius cable for connection of the balance to a USB port
- Total ease of operation
- All keys have positive click action
- Clearly defined control panel
- Monolithic weighing cell provides high thermal stability and extremely fast response times
- Fast response time and display stability
- Language-driven user interface
- Unit toggle of up to 5 units
Applications
Percent weighing, unit toggle, animal weighing, net-total, calculation, density determination and counting
Innocal Calibration Services
Available in items containing "i-1SUS" in Manufacturer No.: 14-559-023, -024,- 025, -026, -027, -028, -029, -030.
Specifications
RS-232C, 25-pin | |
1.5 sec. | |
Toploading Balance |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title