Sartorius™ Environmental Air Monitoring Gelatin Membranes Available on GSA/VA Contract for Federal Government customers only.

Collect airborne microbes and viruses. Sartorius™ Environmental Air Monitoring Gelatin Membranes guarantee reliable and accurate results. They are sterile and water soluble with a high retention rate. Choose from a range of sizes in single-wrapped disposable filters with holders or packs of filter disks.

Manufacturer: Sartorius™ 1260247ALK

 View more versions of this product

Catalog No. 14-555-661

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Thickness 250μm
    Type No filter holder
    Wettability Water soluble
    Diameter (Metric) Outer 47mm
    Individually wrapped No - 5 filters/bag
    Pore Size 3.0μm
    Material Gelatin
    Sterile Yes
    Quantity (No. per Case) 10 × 5 Pk.

    Completely water soluble to maintain microorganisms

    • Viability of collected microorganisms is retained for a relevant and meaningful sampling time
    • Microbes in one sample can be cultivated in/on different nutrient media
    • Low and high bacteria counts can be measured
    • Sample is not affected by inhibitors
    • Solubility of the gelatin filter is a prerequisite for virus sampling
    For use with the MD8 Airscan™ air samplers (gelatin filter method)
    • Available as filter discs, suitable for the filter holder 17655 (80mm dia.) supplied with the MD8 Airscan, as well as in smaller diameters.
    • Disposable filter options are individually packaged, presterilized and ready-to-connect units, each consisting of a gelatin membrane filter and a holder
    Retention rates
    • Bac. subtilis niger spores 99.9995% at 0.25m/s inlet velocity
    • Coli-Phages: phage T1, 99.9% at 0.3m/s inlet velocity and 50% rel. air humidity
    • Phage T3, 99.94% at 0.3 m/s inlet velocity and 80% rel. air

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit