Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Environmental Air Monitoring Gelatin Membranes Available on GSA/VA Contract for Federal Government customers only.

Collect airborne microbes and viruses. Sartorius™ Environmental Air Monitoring Gelatin Membranes guarantee reliable and accurate results. They are sterile and water soluble with a high retention rate. Choose from a range of sizes in single-wrapped disposable filters with holders or packs of filter disks.

Manufacturer:  Sartorius™ 1260247ALN

 View more versions of this product

Catalog No. 14-555-662


  Check Availability
Add to cart

Specifications

Description

Completely water soluble to maintain microorganisms
  • Viability of collected microorganisms is retained for a relevant and meaningful sampling time
  • Microbes in one sample can be cultivated in/on different nutrient media
  • Low and high bacteria counts can be measured
  • Sample is not affected by inhibitors
  • Solubility of the gelatin filter is a prerequisite for virus sampling
For use with the MD8 Airscan™ air samplers (gelatin filter method)
  • Available as filter discs, suitable for the filter holder 17655 (80mm dia.) supplied with the MD8 Airscan, as well as in smaller diameters.
  • Disposable filter options are individually packaged, presterilized and ready-to-connect units, each consisting of a gelatin membrane filter and a holder
Retention rates
  • Bac. subtilis niger spores 99.9995% at 0.25m/s inlet velocity
  • Coli-Phages: phage T1, 99.9% at 0.3m/s inlet velocity and 50% rel. air humidity
  • Phage T3, 99.94% at 0.3 m/s inlet velocity and 80% rel. air
Description & Specifications

Specifications

3.0μm
47mm
No - 5 filters/bag
250?m
Water soluble
Gelatin
Yes
20 × 5 Pk.
No filter holder
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit