Sartorius™ Extra Thick Glass Fiber (GF) Pre-filters Available on GSA/VA Contract for Federal Government customers only.

Glass fiber prefilters, depth pre filters, for larger totally filterable volumes in clarification and sterile filtration.

Manufacturer: Sartorius™ 13430124K

 View more versions of this product

Catalog No. 14-555-449

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    Color White
    Diameter (English) Outside 4.88 in.
    Flow Rate 348 to 490mL/min.
    Format Filter Disc
    Grade 13430
    Sterile No
    Temperature (English) Maximum 932°F
    Temperature (Metric) Max 500°C
    Wettability Hydrophilic
    Diameter (Metric) Outside 12.4cm
    For Use With (Application) Prefiltration of clean solutions such as tissue culture media
    Material Borosilicate Microfiber Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit