Sartorius™ Extraction Thimbles

Manufacturer: Sartorius™ FT-1201-033080

 View more versions of this product

Catalog No. 14-555-258

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Extraction Thimble
    Diameter (English) Inside 1.29 in.
    Diameter (Metric) Inside 3.3cm
    For Use With (Application) For fat extractions, extraction of lipids from eggs and egg-containing products, softeners, additives, monomer components in plastics and rubber
    Grade 30
    Length (Metric) 8cm
    Max. Temperature (English) 248°F
    Max. Temperature (Metric) 120°C
    Sterile No
    Material Borosilicate Glass
    Wall Thickness 1.5mm
    Bottom Shape Round
    Length (English) 3.14 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit