Sartorius™ Extraction Thimbles

Manufacturer: Sartorius™ FT-1204-022080

 View more versions of this product

Catalog No. 14-555-251

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Extraction Thimble
    Bottom Shape Round
    Length (Metric) 8cm
    Material Cotton Linters
    Diameter (English) Inside 0.86 in.
    Diameter (Metric) Inside 2.2cm
    For Use With (Application) Separation of particulate dust or aerosols from gas or other airstreams and emission testing at high temperature
    Grade 40
    Length (English) 3.14 in.
    Max. Temperature (English) 932°F
    Max. Temperature (Metric) 500°C
    Sterile No
    Wall Thickness 1.5 to 2.5mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit