Sartorius™ Glass Fiber (GF) Pre-filters Available on GSA/VA Contract for Federal Government customers only.

Use as a depth filter for larger totally filterable volumes. Sartorius™ Glass Fiber (GF) Pre-filters are made of borosilicate glass microfibers and are ideal for use as a pre-filter in clarification and sterile filtration. Available in a range of filter disc diameters.

Manufacturer: Sartorius™ 1340042Q

 View more versions of this product

Catalog No. 14-555-443

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    Color White
    Diameter (English) Outside 1.6 in.
    Flow Rate 295 to 381mL/min.
    Format Filter Disc
    Grade 13400
    Sterile No
    Temperature (English) Maximum 428°F
    Temperature (Metric) Max 220°C
    Thickness (Metric) 550μm
    Wettability Hydrophilic
    Diameter (Metric) Outside 4.2cm
    For Use With (Application) Used as a depth prefilter high particle loading capacity
    Material Borosilicate Microfiber Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit