Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Glass Microfiber Filters

Manufacturer:  Sartorius™ FT31104125

 View more versions of this product

Catalog No. 14-555-146


Add to cart

Description

Description

  • Filters are made of 100% borosilicate, are highly pure and extremely white
  • They continue to perform over long periods unlike cellulose filters whose rate of filtration drops off rapidly as the particulate load increases
  • They are ideal for critical analyses in which impurities can be washed out of the filter
  • Temperature resistant up to 500 or 550°C (grade MG 550-HA )
  • Available in different formats as in rolls, discs and sheets
Specifications

Specifications

White
Ideal for critical analyses in which impurities can be washed out of the filter
MGD
18.5
0.05cm
Glass microfiber filter
12.5cm
18 sec.
Filter disc
2.7μm
500 or 550°C
120
High
Borosilicate Glass