Sartorius™ Glass Microfiber Filters

Manufacturer: Sartorius™ FT31106185

 View more versions of this product

Catalog No. 14-555-119

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Color (Overall) White
    Format Filter disc
    Resistivity 32
    Thickness (Metric) 0.02cm
    Purity High
    Diameter (Metric) 18.5cm
    Material Borosilicate Glass
    Filtration Time 38 sec.
    For Use With (Application) Ideal for critical analyses in which impurities can be washed out of the filter
    Grade MGG
    Particle Retention 1.5μm
    Temperature (Metric) Resistant 500 or 550°C
    Weight (Metric) 65
    Product Type Glass microfiber filter

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit