Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Glass Vacuum Filter Holder
Assembled on vacuum flasks or on manifolds
Supplier: Sartorius 16307
Description
Assembled on vacuum flasks or on manifolds
- PTFE-coated screen filter
- Connector Inlet/Outlet: 15mm outside diameter
- Filtration area: 12.5cm²
- Area of application: Analytical sample preparation, sterile filtration
Specifications
Glass | |
12.5 cm2 | |
Glass Vacuum Filter Holder | |
250 mL | |
1.5 cm |
Glass | |
Each | |
250 mL | |
250 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction