Sartorius™ Gridded Sterile Cellulose Nitrate Membrane Filters: 0.8µm Available on GSA/VA Contract for Federal Government customers only.

Membrane Filters for Colony Counting, Particle Testing and Microscopy - Cellulose nitrate (cellulose ester), gridded, individually, sterile packaged

Manufacturer: Sartorius™ 1300447ACR

 View more versions of this product

Catalog No. 5090117753

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Pore Size 0.8μm
    For Use With (Application) For colony count; sterility testing; particle count; microscopy
    Material Cellulose Nitrate
    Color Gray
    Quantity (No. per Case) 1,000/pk.
    Grid Color White
    Wettability Hydrophilic
    Diameter (Metric) Outer 47mm
    Sterile Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit