Learn More
Sartorius Hydrophobic edged Sterile Cellulose Nitrate and Acetate Membrane Filters
Membrane Filters for Colony Counting and Sterility Testing - Cellulose nitrate (cellulose ester), Cellulose acetate and regenerated Cellulose, hydrophobic edged, individually, sterile packaged
$168.00 - $246.00
Specifications
Color | White |
---|---|
Sterility | Sterile |
Grid Color | Black |
Hydrophobicity | Hydrophobic |
Quantity | 100/Pk. |
Catalog Number | Mfr. No. | Diameter (Metric) | Material | Pore Size | For Use With (Application) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Material | Pore Size | For Use With (Application) | Price | Quantity & Availability | ||
5090117771
|
Sartorius
1310750ACN |
50 mm | Cellulose Nitrate | 0.2 μm | For colony count; sterility testing; particle count. |
Pack of 100 for $168.00
|
|
||
14-555-635
|
Sartorius
1310650ACN |
50 mm | Cellulose Nitrate | 0.5 μm | For colony count; sterility testing; particle count; microscopy |
Pack of 100 for $246.00
|
|
||
14-555-633
|
Sartorius
1310647ACN |
47 mm | Cellulose Nitrate | 0.5 μm | For colony count; sterility testing; particle count. |
Pack of 100 for $195.00
|
|
||
14-555-637
|
Sartorius
1310747ACN |
47 mm | Cellulose Nitrate | 0.2 μm | For colony count; sterility testing; particle count. |
Pack of 100 for $195.00
|
|
||
14-555-639
|
Sartorius
1350647ACN |
47 mm | Cellulose Acetate | 0.5 μm | For colony count; sterility testing; particle count. |
Pack of 100 for $177.00
|
|
||
14-555-644
|
Sartorius
1350747ACN |
47 mm | Cellulose Acetate | 0.2 μm | For colony count; sterility testing; particle count. |
Pack of 100 for $199.00
|
|
||
5090117849
|
Sartorius
1350650ACN |
50 mm | Cellulose Nitrate | 0.5 μm | For colony count; sterility testing; particle count. | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
Description
Hydrophobic edge membranes are used mainly for colony count and sterility testing of solutions containing substances with antibiotic characteristics. The hydrophobic edge avoids the penetration of any growth-inhibitory substance into the membrane clamp zone wherefrom it could not be rinsed out and the substance could inhibit microbial growth during incubation.
- outstanding retention rates for microorganisms
- 0.45μm are acc. to ISO 7704
- 0.2μm are validated by BCT
- certified quality
- Individually, sterile packaged
Specifications
White | |
Black | |
100/Pk. |
Sterile | |
Hydrophobic |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.