Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Biohit™ Low Retention Optifit Tips

Maximize sample recovery and pipetting precision. Sartorius™ Biohit™ Low Retention Optifit Tips feature a durable, liquid-repellent surface and are compatible with Sartorius pipettes for perfect sealing and ergonomic use. A range of color-coded tip sizes are available in single trays or space-saving refill towers.

Manufacturer:  Sartorius™ LHL790012

 View more versions of this product

Catalog No. 14-557-685


  Check Availability
Add to cart

Specifications

Description

Low-retention tips for maximum sample recovery
  • Extremely even, liquid-repellent and hydrophobic surface optimizes the flow of liquids
  • Liquids slide easily off the chemically resistant surface, leaving very little residue behind
  • Ideal for fluids with low surface tension, such as viscous, detergent-containing liquids
  • Useful in PCR/real-time PCR, cloning, SDS-PAGE and other nucleic acid or protein analysis methods
Ergonomically designed for maximum precision 
  • With perfect tip fitting and sealing to provide maximum accuracy
  • Enables ergonomic and light tip attachment/ejection with Optiload feature of Sartorius pipettes
  • Compatible with Biohit™ Picus, eLINE™, mLINE™ and Proline™ Plus pipettes and most other brands
  • Color-coded trays and tips for easy matching with compatible Sartorius pipettes
Designed to the highest standards
  • Trays are certified DNase, RNase and endotoxin-free; all tips are ISO 9001 and ISO 13485 compliant
  • Easy tip identification with clear labeling that include traceability information
  • Virgin polypropylene is 100% recyclable or can be incinerated as energy waste
  • Unfiltered, nonsterile tips are autoclavable at 121°C for 20 minutes
Description & Specifications

Specifications

0.1 to 10μL
Nonsterile
Yes
Polypropylene
10 x 96
Biohit™ pipettes and most other pipette brands
No
Gray
Optifit Low Retention
Refill Tower
3.15cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit