Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius MGF Grade Glass Microfiber Filters w/o Binder
Click to view available options
Diameter (English):
0.98 in.
1.8 in.
1.96 in.
2.1 in.
2.7 in.
3.5 in.
4.33 in.
4.92 in.
5.59 in.
5.9 in.
9.4 in.
Diameter (Metric):
2.5 cm
4.7 cm
5 cm
5.5 cm
7 cm
9 cm
11 cm
12.5 cm
14.2 cm
15 cm
24 cm
Description
Application Examples: Clarification of protein solutions, Toxicity Characteristic Leaching Procedure (TCLP) Test.

Specifications
Specifications
Air Resistance | 145mbar |
Color | White |
Filter Type | Net Filter |
Format | Disc |
For Use With (Equipment) | Filtration Systems |
Material | Borosilicate Glass Microfiber |
Particle Retention | 0.7 μm |
Sample Volume | 135 mL |
Sterility | Non-sterile |
For Use With (Application) | Critical analyses in which impurities can be washed out of the filter |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction