Sartorius™ Microsart™ e.motion Membrane Filters Available on GSA/VA Contract for Federal Government customers only.

Membrane Filters suitable for use in the Microsart e.motion dispenser

Manufacturer: Sartorius™ 11407Z47SCM

 View more versions of this product

Catalog No. 14-555-610

  Check Availability
Add to Cart

    Specifications

    Pore Size 0.2μm
    For Use With (Application) For colony count; sterility testing; particle count; microscopy
    Grid Color Black
    Material Cellulose Nitrate
    Diameter (Metric) Outer 47mm
    Color White
    Sterile Yes
    Quantity (No. per Case) 300/pk.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit