Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Microsart™ @Filter 100 in Bags

Membrane filters suitable for use in the Microsart @Filter units

$354.00 - $478.50

Specifications

Material Cellulose Nitrate
Sterility Sterile
Diameter (Metric) 47 mm
View More Specs

Products 5
Catalog Number Mfr. No. Color Pore Size Grid Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Pore Size Grid Color Price Quantity & Availability  
14-556-123
View Documents Promotion Details
Sartorius
16D0310H6BL
Gray 0.5 μm White
Pack of 60 for $478.50
Add to Cart
 
14-556-122
View Documents Promotion Details
Sartorius
16D021006BL
Green 0.5 μm Dark Green
Pack of 60 for $478.50
Add to Cart
 
14-556-120
View Documents Promotion Details
Sartorius
16D011007BL
White 0.2 μm Black
Pack of 60 for $478.50
Add to Cart
 
14-556-124
View Documents Promotion Details
Sartorius
16D051006BL
White 0.5 μm No Grid
Pack of 60 for $354.00
Add to Cart
 
14-556-121
View Documents Promotion Details
Sartorius
16D0110H6BL
White 0.5 μm Black
Pack of 60 for $478.50
Add to Cart
 
Description

Description

Membrane filters suitable for use in the Microsart @Filter units

Microsart @filter units, sterile and ready to use, combine a funnel and a gridded membrane filter in one unit. They have been specifically developed for the detection and enumeration of microorganisms in pharmaceuticals, cosmetics, food, beverages, water and other liquids. For sample volumes up to 100ml, the Microsart @filter 100 is the ideal device. The optimised design permits thorough rinsing of the system subsequent to filtration. No liquid is retained in the filter funnel. Optimal sealing to the Microsart Base 47 mm is guaranteed by the Click-Fit closure.

Safe and Reliable:
Sterile packaged - Sterilization at the point of use is not required
Fully disposable base and funnel - Preparation- and sterilization-free procedure reduces the risk of secondary contamination
Optimized design and materials - No liquid remains after filtration, eliminates the need of rinsing
Easy handling:
Click-Fit closure - Fast in routine analysis, eliminates the risk of leakage
Economy:
Adaptable on Combisart™ - Maximum flexibility, no additional investment required
Transparent funnel material - Visibility of the complete filtration

Specifications

Specifications

Cellulose Nitrate
Sterile
47 mm
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit