Sartorius™ Microsart™ @Filter 250 in Trays

Membrane filters suitable for use in the Microsart @Filter units

Manufacturer: Sartorius™ 16D0325H6TF

 View more versions of this product

Catalog No. 14-556-139

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outer 47mm
    Pore Size 0.5μm
    Grid Color White
    Material Cellulose Nitrate
    Color Gray
    Sterile Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit