Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Minisart™ Air Syringe Filters with Male Luer Lock, Nonsterile
For venting and gas filtration, gamma-irradiatable PTFE membrane
Supplier: Sartorius 1751AQ
Description
For sterilization and removal of particles from air and other gasses.
- Easy to use
- Proven quality
- Economical
- 100 % tested during manufacture
- Hydrophobic
- Dia.: 15mm
- 0.2μm
- With male luer slip
- Non-sterile
Specifications
Single-use | |
Non-sterile | |
Syringe Filter |
PTFE | |
Luer slip outlet | |
26 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction