Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Minisart™ High Flow (HF) Syringe Filters Available on GSA/VA Contract for Federal Government customers only.

Designed for fast and reliable filtration of small to medium volumes. Sartorius™ Minisart™ High Flow (HF) Syringe Filters are complete, ready-to-connect units with a high-flow PES membrane. These 28mm filters are available in sterile and non-sterile options, with a 0.2 or 0.45µm pore size.

Manufacturer:  Sartorius™ 16532Q

 View more versions of this product

Catalog No. 14-555-265


Add to cart

Description

Description

Fast and reliable sterile filtration
  • Provides excellent flow rate at low inlet pressures
  • Ideal for a wide variety of applications: sterile filtration, particle removal and ultra-cleaning
  • Features high-quality polyethersulfone (PES) membranes
    • Asymmetric membrane structure behaves almost like a pre-filter
    • Accommodates solutions with a pH of 1–13
    • Can be sterilized by ethylene oxide (EO) or gamma irradiation
    • Suitable for gluing and assembly to tubing
  • Medical acrylic (MBS) housing is almost free of leachables and extractables
  • Reliably filters small to medium volumes with no leakage
  • Female luer lock inlet with a choice of male luer lock or male luer slip outlet
Maximum user convenience
  • Complete, ready-to-connect filter units are easy to handle
  • Eliminates time consuming prep work (e.g. changing the filter, cleaning the filtration system)
  • Disposable, single-use units are an economical option
  • Proven quality and 100% tested during manufacture
  • Sterile (ethylene oxide) and non-sterile options

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Non-sterile
28mm
6.0bar
0.15mL
Yes
Female Luer Lok
500/pk.
Royal Blue
Syringe Filter
Polyethersulfone (PES)
For sterile and reliable filtration of small to medium volumes
MBS
6.45cm2
Male Luer Lok
0.2μm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit