Learn More
Sartorius Minisart™ High Flow Syringe Filters: Sterile

Description
Features PES membrane filter for excellent flow speed and high filtrable volume. Sartorius Minisart™ High Flow Syringe Filters: Sterile provide sterile filtration, particle removal and ultracleaning. Independent, ready-to-use syringe filters offer flow rates at low inlet pressures allowing for a correspondingly rapid sterile filtration.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Color | Dark Blue |
Disposable | Single-use |
Filter Type | Hydrophilic |
For Use With (Equipment) | Syringe |
Material (Membrane) | PES |
Pore Size | 0.2 μm |
Sample Volume | 1 to 200 mL |
Sterility | Sterile |
Filtration Area | 6.2 cm2 |
For Use With (Application) | For sterile and reliable filtration of small to medium volumes |
Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.