Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Minisart™ High Flow Syringe Filters: Sterile Available on GSA/VA Contract for Federal Government customers only.

Features PES membrane filter for excellent flow speed and high filtrable volume. Sartorius™ Minisart™ High Flow Syringe Filters: Sterile provide sterile filtration, particle removal and ultracleaning. Independent, ready-to-use syringe filters offer flow rates at low inlet pressures allowing for a correspondingly rapid sterile filtration.

Manufacturer:  Sartorius™ 16532GUK

 View more versions of this product

Catalog No. 14-555-263


Add to cart

Description

Description

High flow filters for sterile filtration, particle removal and ultracleaning. Independent ready-to-use syringe filters with PES membrane filter feature excellent flow speed and high filtrable volume. Provides rapid volume sterilisation with maximum user convenience. Ready-to-use units offer flow rates at low inlet pressures allowing for a correspondingly rapid sterile filtration.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Sterile
28mm
For sterile and reliable filtration of small to medium volumes
Meta acrylate butadiene styrene polymerisate (MBS)
Hydrophilic
Female Luer Lock
50°C
0.2μm
High Flow Syringe Filter
Polyethersulfone (PES)
0.15mL
Gamma-sterile, individually packed
6.2cm2
Male Luer Lock
50Pack
Dark Blue
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit