Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Minisart™ NY Syringe Filters: Nonsterile

For rapid small volume filtration of both aqueous and solvent-based samples with maximum user convenience.

Manufacturer:  Sartorius™ 1784CQ

 View more versions of this product

Catalog No. 14-555-349


Add to cart

Description

Description

Ready-to-use units, which offer flow rates at low inlet pressures, make rapid filtration possible. Fitted on a standard syringe.

  • Particle removal
  • Easy to handle
  • Proven quality
  • 100% tested during manufacture

Specifications

Specifications

Non-sterile
25mm
For rapid small volume filtration of both aqueous and solvent-based samples with maximum user convinience
Luer Slip
0.45μm
Syringe Filter
Polyamide (Nylon) Filter; Glass Fiber Prefilter
Yes
500/pk.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit