Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Minisart™ RC Syringe Filters, Sterile
Click to view available options
:
0.45μm; Sterile; 50/pk; 25mm; Individually packed; luer slip outlet
Description
Combines rapid small volume particle removal filtration with maximum user convenience. Sartorius Minisart™ RC Syringe Filters utilize a regenerated cellulose membrane for clarification of small volume samples.
Simple, rapid and reliable filtration
- Contains a hydrophilic, solvent-resistant regenerated cellulose (RC) membrane
- Better compatibility with aqueous solutions and solvent mixtures than competitors
- High flow rate for rapid small volume particle removal with no leakage
- Ideal for sample cleaning and particle removal for the HPLC or GC analysis
- Polypropylene housing
- Optimized for filtration prior to analytics
- Withstands even harsh solvents and chemicals
- Almost free of leachables and extractables
- Female luer lock inlet with a male luer slip outlet
- Complete, ready-to-connect filter units are easy to handle
- Universal fit on standard syringes
- Disposable, single-use units are an economical option
- Proven quality and 100% tested during manufacture

Specifications
Specifications
Disposable | Single-use |
Filter Type | Syringe Filter |
For Use With (Equipment) | Syringe |
Material (Membrane) | Regenerated Cellulose |
Pore Size | 0.45 μm |
Sample Volume | 1 to 100 mL |
Sterility | Sterile |
Filtration Area | 4.52 cm2 |
Hold up Volume (After Air Purge) | 150 μL |
Housing Material | Polypropylene |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction