Sartorius™ Nutrient Pad Sets (NPS) 47mm diameter Available on GSA/VA Contract for Federal Government customers only.

Sterile, dehydrated culture media which is individually inserted in a petri dish and sterilized

Manufacturer: Sartorius™ 1408047N

 View more versions of this product

Catalog No. 14-555-715

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outside 1.85 in.
    Color Gray
    Diameter (Metric) Outside 4.7cm
    For Use With (Application) Yeasts and molds
    Format Dehydrated
    Grid Color White
    Packaging Individually packaged
    Pore Size 0.8μm
    Product Type Schaufus Pottinger (m Green yeast and mold)
    Shelf Life 2 Years
    Sterile Yes
    Certifications/Compliance DIN and ISO standards

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit