Sartorius™ pH Basic Benchtop Meters

Compact, basic equipment for routine measurements in the lab and reliable results in all applications

Manufacturer: Sartorius™ PB-11-P11.1/DEL

 View more versions of this product

Catalog No. 14-557-803

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Resolution (Temperature) 0.1°C
    Temperature Sensor Integrated
    Type pH/mV Meter
    Material Glass
    Resolution (mV) 0.1mV
    AC Adapter Yes
    Includes PY-P11 TRIS compatible Glass/refillable electrode, arm and base
    Range (pH) 0 to 14
    Detection Range -2 to +20pH
    Temperature (English) Range 32° to 212°F
    Temperature (Metric) Range 0° to 100°C
    Range (mV) ±1800mV
    Accuracy (mV) ±0.02 to 0.05%mV
    Calibration Points (pH) 3
    Accuracy (Temperature) ±0.2°C
    Inputs BNC
    Resolution (pH) 0.01
    Accuracy (pH) ±0.005

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit