Sartorius™ Polyamide (Nylon) Membrane Filters Available on GSA/VA Contract for Federal Government customers only.

Recommended for particle-removing filtration of water, aqueous solutions and solvents for analytical determination. Sartorius™ Polyamide (Nylon) Membrane Filters are white, non-sterile filters without grids. Choose from two pore sizes in four diameters. Bulk packed for space and cost savings.

Manufacturer: Sartorius™ 2500713N

 View more versions of this product

Catalog No. 14-555-479

  Check Availability
Add to Cart

Alert

Their high non-specific adsorption, which can cause loss of important substances (e.g. from tissue culture solutions), limit their application. For these kind of solutions, the low adsorption membrane filters—CA and PES—are preferred.


    Specifications

    Bubble Point 3.2bar
    Liquid Flow Rate 15mL/min.
    Color White
    Pore Size 0.2μm
    For Use With (Application) Recommended for particle removing filtration of water; aqueous solutions and solvents for analytical determination.
    Thickness 115μm
    Wettability Hydrophilic
    Material Polyamide (Nylon)
    Diameter (Metric) Outer 13mm
    Quantity (No. per Case) 100/pk.
    Autoclavable Yes

    • Hydrophilic membranes with a relatively high non-specific adsorption (BSA 100µg/cm²)
    • Chemically resistant to alkaline solutions and organic solvents
    • Ideally recommended for the following applications:
      • Highly recommended for the isolation of Legionella
      • Particle removal from aqueous solutions and solvents for analysis, such as HPLC
      • Sterile filtration of aqueous solutions and solvents
    • Available in a variety of options:
      • 0.2 and 0.45µm pore sizes
      • 13, 25, 47 and 90mm diameters
    • Can be sterilized by autoclaving at 121° or 134°C or with ethylene oxide
    • Bulk packed in boxes of 100 (boxes of 25 for 90mm filters)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit