Sartorius™ Polyethersulfone Membrane Filters Available on GSA/VA Contract for Federal Government customers only.

Polyethersulfone (PES) filters have a high internal porosity.

Manufacturer: Sartorius™ 1545825N

 View more versions of this product

Catalog No. 14-555-459

  Check Availability
Add to Cart

    Specifications

    Pore Size 0.1μm
    For Use With (Application) Recommended for filtering biological and pharmaceutical solutions.
    Thickness 150μm
    Material Polyethersulfone (PES)
    Diameter (Metric) Outer 25mm
    Quantity (No. per Case) 100/pk.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit