Sartorius™ Practum™ Analytical Weighing Balances

Obtain professional results with a world-class weighing instrument. Sartorius™ Practum™ Analytical Weighing Balances boast an innovative housing design and rugged weigh cell for easy weighing and outstanding connectivity when transferring results to Microsoft™ Excel™ spreadsheet or printer.

Manufacturer: Sartorius™ PRACTUM1241S

 View more versions of this product

Catalog No. 14-557-421

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


Includes: Analytical draft shield, Universal power adapter, USB data cable, in-use cover, application guide

    Specifications

    Capacity (Metric) 120g
    Model 124
    Connection Type Mini USB
    Height (English) 12.6 in.
    Height (Metric) 32cm
    Linearity ±0.3mg
    Repeatability ±0.1mg
    Width (English) 8.5 in.
    Width (Metric) 21.6cm
    Warranty 2 Years
    Certifications/Compliance EN 61010-1/IEC 61010-1, EN 61326-1/IEC 61326-1
    Calibration Points 100g
    Depth (Metric) 36cm
    Readability 0.1mg
    Height (English) Chamber 8.22 in.
    Hertz 50/60Hz
    Includes Analytical draft shield, Universal power adapter, USB data cable, in-use cover, application guide
    Leveling Manual Glass level indicator with air bubble
    Sensitivity Drift ±3ppm/°C
    Stabilization Time 4 sec.
    Temperature Range (Metric) 10 to 30°C
    Weight (English) 9.92 lb.
    Wattage 2w
    Width (Metric) Pan 9cm
    Amperage 0.2A
    Depth (English) 14.1 in.
    Height (Metric) Chamber 20.9cm
    Material ABS Plastic, Aluminum Die-cast
    Temperature Range (English) 50 to 86°F
    Voltage 100/240V
    Weight (Metric) 4.5kg
    Electrical Requirements 100/240V 50/60Hz
    Type Analytical balance
    Automation Interface Touch screen

     

    • Pay only for what you actually need
    • Consistent readings with outstanding repeatability and overload protection for many years of reliability
    • Supervisor lock prevents unintentional changes to the settings
    • Transfer data from your balance to a printer or a computer quickly and easily with plug & play technology
    • Sturdy, ergonomic draft shield withstands rigorous weigh routines, by multiple users
    • Instrument can be completely disassembled for convenient cleaning

    Specifications
    • Level control: Glass level indicator with air bubble for centering
    • Weighing units: g,ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
    • Tamper protection: Supervisor lock
    • Language selection: English, French, Spanish
    • Theft lock: Kensington lock or Lockdown with cable or chain
    • Weigh below: Yes
    • Output: Mini-USB
    • Power: 100 - 240V (universal)

    Applications

    Weighing; Density; Percentage; Check-weighing, Peak-hold, Counting; Unstable Conditions

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit