Sartorius™ Practum™ Topload Weighing Balances

Consistent readings with outstanding repeatability

Manufacturer: Sartorius™ PRACTUM61011S

 View more versions of this product

Catalog No. 14-557-435

  Check Availability
Add to Cart

Includes: Universal power adapter, USB data cable, in-use cover, application guide

    Specifications

    Capacity (Metric) 6100g
    Display Type Color Graphic Display
    Certifications/Compliance DAkkS
    Stabilization Time 1.5 sec.
    Warranty 2 Years
    Depth (Metric) 36cm
    Depth (English) 14.1 in.
    Readability 0.1g
    Hertz 50/60Hz
    Includes Universal power adapter, USB data cable, in-use cover, application guide
    Leveling Manual
    Linearity ±1g
    Repeatability 0.5g
    Model 6101-1S
    Material Gold, Die-cast Metal, Stainless Steel
    Temperature Range (English) 50 to 86°F
    Temperature Range (Metric) 10 to 30°C
    Weight (Metric) 3.1kg
    Weight (English) 6.8 lb.
    Width (English) 8.5 in.
    Width (Metric) 21.5cm
    Width (Metric) Pan 18cm
    Electrical Requirements 100/240V 50/60Hz
    Format Carat, grain, milligram, pound, ounce, pennyweight, gram, troy ounce, kilogram
    Type Precision balance
    Amperage 0.2A
    Connection Type Mini USB

    Innovative housing design and rugged weigh cell for easy weighing. Outstanding connectivity when transferring results to Microsoft™ Excel™ spreadsheet or printer YDP40.
     
    • Pay only for what you actually need
    • Obtain professional results with a world-class weighing instrument
    • Consistent readings with outstanding repeatability and overload protection for many years of reliability
    • Supervisor lock prevents unintentional changes to the settings
    • Transfer data from balance to printer or computer quickly and easily with plug & play technology
    • Sturdy draft shield withstands rigorous weigh routines, by multiple users
    • Instrument can be completely disassembled to for convenient cleaning
     
    Specifications
    • Level control: Glass level indicator with air bubble for centering
    • Weighing units: g,ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
    • Tamper protection: Supervisor lock
    • Language selection: English, French, Spanish
    • Theft lock: Kensington lock or Lockdown with cable or chain
    • Weigh below: Yes
    • Output: Mini-USB
    • Power: 100-240V (universal)
     
    Applications
    Weighing; Density; Percentage; Check-weighing, Peak-hold, Counting; Unstable Conditions

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit