Sartorius™ Q-Apps for Cubis™ MSA Laboratory Balances

Individual, downloadable applications that can be adapted to your specific operating procedures

Manufacturer: Sartorius™ YAPP02

 View more versions of this product

Catalog No. 14-557-781

  Check Availability
Add to Cart

    Specifications

    Languages English, German, French
    Product Type USPmin V2
    For Use With (Equipment) Cubis™ MSA laboratory balance,Cubis™ MSA laboratory balance
    For Use With (Application) Determination of the minimum sample weight according to USP chapter 41
    Type USPmin V2

    Sartorius extended the function of Cubis MSA laboratory balances with Cubis individual, which gives the ability to download and easily integrate specific applications, called Q-Apps, directly into the balance via an SD Card. Q-Apps guide users step-by-step through specific weighing workflows, which ensure thorough compliance with written standard operating procedures (SOPs). The documentation process can also be automated via direct connectivity to a leading system to reduce the time spent documenting results. As a result, Q-Apps tremendously increase efficiency and reliability in the weighing process, thus saving valuable time and money for laboratories.
     
    • Download any standard Q-App from the Sartorius App Center, transfer via an SD card to a Cubis MSA balance and try free for 30 days
    • Workflows can be performed independently via the balance and do not require the need for a direct computer connection or external software (middleware)
    • Feel confident that your SOPs are observed at all times
    • Easy Licensing: quick steps to receive the activation code for permanent use of a Q-App
    • Easily connect to and also exchange data with a higher-level laboratory information management systems for better control of sample and data management
    • A variety of solutions for typical lab weighing processes are available as standard Q-Apps
    • If you have a weighing task that cannot be fulfilled by one of the standard Q-Apps, an individualized Q-App can be customized for any specific weighing task; Contact your Fisher Sales Representative for more details
     
    Standard Q-Apps include:
    • UserCal V1: User definable calibration routine with external weights
    • USP V2: Determination of the operating range according to USP Chapter 41
    • Backweigher Light V1: Differential weighing application with automatic sample numbering (100 samples max.)
    • Backweigher Light V2: Differential weighing with lots/batches and automatic sample/lot numbering (5 x 100 samples max.)
    • Backweigher Light V3: Differential weighing application with individual Sample ID (alphanumeric)
    • Pipette Check Light V1: Check/Calibration of piston pipettes with fixed or variable volume according to ISO 8655 tolerances
    • Tablet Checker V1: Tablet checker application according to Pharmacopeia standards
    • Residual Dirt Analysis: Gravimetric determination of residual dirt according to VDA19, with individual Sample ID (alphanumeric)
     
    Note: Q-Apps are for use with Cubis MSA Laboratory Balances only.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit