Sartorius™ Quintix™ Analytical Weighing Balances

Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations. Sartorius™ Quintix™ Analytical Weighing Balances provide reliable and accurate results.

Manufacturer: Sartorius™ QUINTIX2241S

 View more versions of this product

Catalog No. 14-557-410

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


Includes: Manual draft shield, Universal power adapter, USB data cable, in-use cover, application guide, dust cover

    Specifications

    Capacity (Metric) 220g
    Model 224
    Connection Type Mini USB
    Height (English) 12.6 in.
    Height (Metric) 32cm
    Linearity ±0.2mg
    Repeatability ±0.1mg
    Width (English) 8.5 in.
    Width (Metric) 21.6cm
    Type Analytical Balance
    Warranty 2 Years
    Certifications/Compliance 2009/23/EC, EN 45501:1992, OIML
    Calibration Points 200g
    Depth (English) 14.1 in.
    Depth (Metric) 36cm
    Readability 0.1mg
    Height (English) Chamber 8.22 in.
    Hertz 50/60Hz
    Includes Manual draft shield, Universal power adapter, USB data cable, in-use cover, application guide, dust cover
    Height (Metric) Chamber 20.9cm
    Leveling Manual Glass level indicator with air bubble
    Sensitivity Drift ±1.5ppm/°C
    Stabilization Time 3 sec.
    Temperature Range (English) 50 to 86°F
    Temperature Range (Metric) 10 to 30°C
    Voltage 100/240V
    Wattage 2w
    Weight (Metric) 4.9kg
    Width (Metric) Pan 9cm
    Electrical Requirements 100/240V 50/60Hz
    Amperage 0.2A
    Automation Interface Touch screen
    Material ABS Plastic, Aluminum Die-cast
    Weight (English) 11 lb.

     

    • Simple menu navigation and integrated applications at the touch of a key
    • Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
    • Maximum accuracy all the time, thanks to isoCAL™ fully automatic internal calibration and balance adjustment
    • Record keeping is easier with Quintix USB“plug and work”connectivity to a printer or computer
    Specifications
    • Level control: Glass level indicator with air bubble for centering
    • Calibration: Internal, fully automatic calibration; also offers external
    • Weighing units: g, ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
    • Stability indicator: Yes
    • Tamper protection: Supervisor lock
    • Housing protection: Acetone cleanable housing
    • Verified models: Yes
    • Language selection: English, French, Spanish
    • Theft lock: Kensington lock and lockdown capability for cable or chain
    • Output: Mini-USB
    • Power: 100-240V (universal)

    Standard applications: weighing; density; percentage; check-weighing, peak hold, counting; unstable conditions. Special lab applications include mixing; components; statistics and conversion.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit