Sartorius™ Quintix™ Topload Weighing Balances

Advanced weighing technology provides reliable and accurate results

Manufacturer: Sartorius™ QUINTIX61011S

 View more versions of this product

Catalog No. 14-557-440

  Check Availability
Add to Cart

Includes: Universal power adapter, in-use cover, application guide, dust cover for analytical balance

    Specifications

    Stabilization Time 1.5 sec.
    Warranty 2 Years
    Connection Type Mini USB
    Readability 100mg
    Height (English) 3.7 in.
    Includes Universal power adapter, in-use cover, application guide, dust cover for analytical balance
    Linearity 30mg
    Material Gold, Die-cast Aluminum, ABS Plastic
    Voltage 100/240V
    Weight (English) 10.3 lb.
    Certifications/Compliance GLP, GMP
    Depth (Metric) 36cm
    Depth (English) 14.1 in.
    Display Type Color Graphic Display
    Height (Metric) 9.5cm
    Leveling Automatic
    Repeatability 100mg
    Model 6101
    Temperature Range (English) 50 to 86°F
    Temperature Range (Metric) 10 to 30°C
    Capacity (Metric) 6100g
    Wattage 2w
    Weight (Metric) 4.7kg
    Width (English) 8.5 in.
    Width (Metric) 21.6cm
    Width (Metric) Pan 18cm
    Format Carat, grain, milligram, pound, ounce, pennyweight, gram, troy ounce, kilogram
    Type Precision balance

    Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations without a manual.
     
    • Save time and improve workflow with simple menu navigation and integrated applications at the touch of a key
    • Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
    • Maximum accuracy all the time, thanks to isoCAL; fully automatic internal calibration and balance adjustment
    • Record keeping is easier with Quintix USB “plug and work” connectivity to a printer or computer
     
    Specifications
    • Level control: Glass level indicator with air bubble for centering
    • Calibration: Internal, fully automatic, motorized calibration and adjustment with configurable action level; also offers external
    • Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
    • Stability indicator: Yes
    • Tamper protection: Supervisor lock
    • Housing protection: Acetone cleanable housing
    • Verified models: Yes
    • Language selection: English, French, Spanish
    • Theft lock: Kensington lock and lockdown capability for cable or chain
    • Output: Mini-USB
    • Power: 100-240V (universal)
     
    Standard Applications: Weighing; Density; Percentage; Checking, Peak hold, Counting; Unstable conditions.
    Special Lab Applications: Mixing; Components; Statistics and Conversion.
     
    Note
    USB Cables can be purchased Separately ( cat. number 14558112 or 14558111)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit