Sartorius™ Regenerated cellulose (RC) Membrane Filters Available on GSA/VA Contract for Federal Government customers only.

These solvent-resistant, hydrophilic membrane filters are excellently suited for particle removal from solvents.

Manufacturer: Sartorius™ 1840750N

 View more versions of this product

Catalog No. 14-555-470

  Check Availability
Add to Cart

    Specifications

    Pore Size 0.2μm
    Thickness 160 to 200μm
    Wettability Hydrophilic
    Material Regenerated Cellulose (RC)
    Diameter (Metric) Outer 50mm
    Quantity (No. per Case) 100/pk.
    Autoclavable Yes
    For Use With (Application) For particle removal from solvents.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit