Sartorius™ RO Modules for arium™ RO and Comfort I Systems

Consist of two self-contained membrane housings engineered for easy installation and reliable service

Manufacturer: Sartorius™ 613CPM4V

 View more versions of this product

Catalog No. 14-555-534

  Check Availability
Add to Cart

    Specifications

    Diameter (English) 3.07 in.
    Diameter (Metric) 7.8cm
    For Use With Arium 61215 and 61316
    Height (English) 12.13 in.
    Height (Metric) 30.8cm
    Membrane Low energy thin film composite (TFC) reverse osmosis
    Pressure Range 15 to 100psi
    Max. Pressure 100psi
    Temperature (English) Operating 41° to 99°F
    Temperature (Metric) Operating 5° to 35°C

    • For use with arium RO 61316 and EDI 61215
    • Each module contains a low energy thin film composite (TFC) RO membrane enclosed in polypropylene housing
    • Each housing contains feed, permeate and concentrate water connections with internal flow control for membrane rinsing
    • Height: 30.8cm (12.13 in.)
    • Diameter: 7.8cm (3 in.)
     
    Features and Benefits
    • Produce up to 380L/day of RO permeate water
    • Low-energy TFC membranes require less energy (pressure) to produce a higher quantity of water/hour than comparable membranes of the same
    • size
    • RO modules typically produce greater than 50% permeate recovery, which conserves water while still providing 99% or greater salt rejection
    • Each time the systems shuts down with a full tank, the RO membranes are backflushed with permeate water
    • Back-flushing with RO permeate water removes particles and potential scale forming salts from the membrane surface, promoting longer service
    • life and reducing system maintenance
    • Product water is ideally suited for use as feed water to a Type 1 lab water system or other device requiring pretreated water

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit