Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Secura™ Topload Weighing Balances
Designed for work in regulated environments for high quality low risk results. Sartorius Secura™ ensures the quality of the measurement results, compliance with regulatory requirements and work flow efficiency improvement.
$3267.00 - $5112.00
Specifications
Certifications/Compliance | GLP, GMP |
---|---|
Connection Type | Mini USB |
Display Type | Color Graphic Display |
Readability | 10 mg |
Format | Carat, grain, milligram, pound, ounce, pennyweight |
Catalog Number | Mfr. No. | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
14-557-405
|
Sartorius
SECURA11021S |
1102 | 1.1 kg | 10 mg | 1.5 sec. |
Each for $3,267.00
|
|
||
14-557-406
|
Sartorius
SECURA21021S |
2102 | 2.1 kg | 10 mg | 1.5 sec. |
Each for $3,876.00
|
|
||
14-557-407
|
Sartorius
SECURA31021S |
3102 | 3.1 kg | 10 mg | 1.5 sec. |
Each for $4,210.00
|
|
||
14-557-408
|
Sartorius
SECURA51021S |
5102 | 5.1 kg | 10 mg | 1.5 sec. |
Each for $4,839.00
|
|
||
14-557-444
|
Sartorius
SECURA61021S |
6102 | 6.1 kg | 10 mg | 1 sec. |
Each for $5,112.00
|
|
||
Description
- Weigh without risk: Data transfer to a printer or a computer is blocked when most common operating errors occur
- Features Level Control – an optoelectronic level monitoring, alarm messaging and interactive user support feature
- Programmed SQmin in the balance allows active monitoring of the USP weighing range
- IsoCAL™ provides internal fully automatic, motorized calibration and adjustment function with configurable action level
- Cal Audit Trail provides traceable documentation of all calibration and adjustment data inside the balance
- GLP-compliant printouts with proper time and date stamps, with Sartorius GLP printer YDP30
- Password protection prohibits unauthorized changes of weighing settings
- Innovative housing design allows easy cleaning for thorough results
- Optimized draft ring and Level Control for working in laminar air flow environments
Specifications
- Calibration: isoCAL internal calibration; also offers external
- Safety level: Configurable in three levels
- Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
- Stability indicator: Yes
- Housing protection: Acetone cleanable housing
- Verified models: Yes
- Language selection: English, French, Spanish
- Theft lock: Kensington lock and lockdown capability for cable or chain
- Output: Mini-USB
- Power: 100-240V (universal)
Applications
Standard applications: weighing; density; percentage; check-weighing, peak hold, counting; unstable conditions. Special lab applications include mixing, components, statistics, and conversion.
Specifications
GLP, GMP | |
Color Graphic Display | |
Carat, grain, milligram, pound, ounce, pennyweight | |
±20 mg | |
10 mg | |
50°F to 86°F | |
Precision Balance | |
8.5 in. | |
18 cm | |
9.5 cm | |
36 cm | |
5.2 kg | |
2 w |
Mini USB | |
10 mg | |
Automatic | |
Diamond, Die-cast Aluminum, ABS Plastic | |
12 g | |
10°C to 30°C | |
2 Years | |
21.6 cm | |
3.7 in. | |
14 in. | |
11.4 lb. | |
100/240 V |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title