Sartorius™ SPH Series Safety Powder Hoods Available on GSA/VA Contract for Federal Government customers only.

Weigh with Confidence

Manufacturer: Sartorius™ SPH48

 View more versions of this product

Catalog No. 14-557-186

  Check Availability
Add to Cart

    Specifications

    Width (English) 30 in.
    Voltage 110V
    Depth (English) 48 in.
    Width (Metric) 76.2cm
    Amperage 6A
    Height (English) 32.5 in.
    Material Polypropylene
    Type Safety Hood with Filter
    Ports Utility
    Weight 250 lb.
    Dimensions (L x W x H) Exterior 48 x 30 x 32.5 in. (121.9 x 76.2 x 82.6cm)
    Height (English) Exterior 32.5 in.
    Height (Metric) Exterior 82.6cm
    Length (English) Exterior 48 in.
    Length (Metric) Exterior 121.9cm
    Width (English) Exterior 30 in.
    Width (Metric) Exterior 76.2cm
    Depth (Metric) 121.9cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit