Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ SPH Series Safety Powder Hoods

Weigh with Confidence

Manufacturer:  Sartorius™ SPH32

 View more versions of this product

Catalog No. 14-557-182

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

The new SPH from Sartorius-Mechatronics Corporation provides a safe environment in which to measure, weigh and formulate powders while eliminating the risks of operator exposure to possible harmful compounds.

  • Class I Bio Safe Cabinet
  • Designed specifically for the containment of powder
  • Particles are trapped in the pre-filter and HEPA filter
  • Save energy by returning filtered, room-temperature air to the room
  • Thermally fused Polypropylene to eliminate vibration, provide chemical resistance and wipe-down cleanability.
  • Includes HEPA Filter with 99.997% efficiency at 0.3 microns
  • Audible and visual alarms warn of any potential problems
  • Dynamic air flow volume with real time air velocity feedback
  • Continuous HEPA filtration monitoring
  • Compatible with MicroBalances
  • Modular electronics for easy service
  • No installation cost
  • Electrical cord and waste disposal ports
  • Ductless design enables easy portability
  • Available in 32 in. or 48 in. widths

Specifications

Specifications

30 in.
48 x 30 x 32.5 in. (121.9 x 76.2 x 82.6cm)
82.6cm
121.9cm
110V
3A
Polypropylene
Microbalances
175 lb.
76.2cm
32.5 in.
48 in.
32 in.
81.3cm
32.5 in.
Safety Hood with Filter
Utility
Documents
Promotions

Promotions

  • Sartorius , Fisher Scientific , Fisherbrand
    Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.

    06-30-2021

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit