Sartorius™ Sterisart™ NF Sterility Testing System Available on GSA/VA Contract for Federal Government customers only.

Provides completely closed system sterility testing of pharmaceuticals, open containers, closed containers, pre-filled syringes, powders, and medical devices. Sartorius™ Sterisart™ NF Sterility Testing System is optimal for use with isolators.

Manufacturer: Sartorius™ 16478GBD

 View more versions of this product

Catalog No. 14-555-841

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 4 oz.
    Capacity (Metric) 0.12L
    Capacity 4 oz., 0.12L
    For Use With (Application) Sterility testing of pharmaceutical products, optimal for use in isolators
    For Use With (Equipment) Containers bags with Luer Lock male connectors
    Temperature Range (Metric) 50°C
    Temperature Range (English) 122°F
    Filtration Area 15.7cm
    Includes Sterisart NF gamma with female Luer Lock connector
    Pore Size 0.45μm
    Operating Pressure 3 bar at 20°C
    Sample Type Medical devices
    Sample Composition Liquids
    Sampling Option No Septum
    Sterilization Method Gamma irradiated

    International pharmacopoeias require the complete sterility of pharmaceutical products that are injected into the blood stream or that otherwise enter the body below the skin surface. As a manufacturer of such products, you are required to supply proof of sterility of the final product batch. Sterisart™ NF is a completely closed system for the sterility testing of pharmaceutical products. It is based on the membrane filter method, however it eliminates the procedure of manipulating the filters. By this the main risk of a secondary contamination and false positive results is eliminated. A peristaltic pump transfers the sample into the filtration units, and after rinsing, the filtration units are filled with media and used for incubation of the filters without any contact to the environment.

    • reliable Sartochem ™membrane
    • high retention of microbes
    • low adsorption
    • high mechanical stability
    • pre-installed color-coded tube clamps
    • easy-to-read graduated marks
    • user-friendly (several practical adapters available)
    • product-/lot number identification
    • gas-impermeable packaging for protection against sterilants

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit