Sartorius™ Syringe Filter Holders Available on GSA/VA Contract for Federal Government customers only.

Achieve leak-free filtration up to 7bar. Sartorius™ In-Line Filter Holders are inexpensive, reusable holders made of clear polycarbonate with silicone gaskets. Auclavable units are available for 25mm and 13mm syringe filters.

Manufacturer: Sartorius™ 16514E

 View more versions of this product

Catalog No. 14-555-556

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Membrane 13mm
    Connectors Female luer lock inlet, luer slip outlet
    Material Polycarbonate with silicone gasket
    Max. Pressure 7bar (101.5psi)
    Max. Temperature (English) 249°F
    Volume (Metric) Hold Up <0.2mL
    Product Type Syringe Filter Holder
    Quantity (No. per Case) 12 Pack
    Color Clear
    Filtration Area 0.5cm2
    Max. Temperature (Metric) 121°C

    • Silicone gasket enables leak-free filtration at pressures up to 7bar by simply screwing it together
    • Filter supports in the top and bottom parts allow filtration in either direction
    • Low dead stop volume of less than 0.3mL (after overcoming the bubble point)
    • Clear polycarbonate is easy to clean and autoclavable
    • Sterilize units by autoclaving at 121°C
    • Feature female luer lock inlet and luer slip outlet connectors

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit