Sartorius™ Traditional Filter Holders and Manifolds Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Sartorius™ 16832

 View more versions of this product

Catalog No. 14-555-797

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 3.38 oz.
    Capacity (Metric) 100mL
    Certifications/Compliance ISO 8199, B.S. 304S31, AISI 304
    Depth (English) 4.7 in.
    Depth (Metric) 12cm
    Diameter (English) 1.85/1.96 in.
    Diameter (Metric) 4.7/5cm
    Filtration Area 12.5cm2
    Height (English) 10.55 in.
    Height (Metric) 26.8cm
    Includes Stainless Steel funnels and lids
    Material Stainless Steel
    Max. Pressure 2 bar
    Outlet Style Hose Nipple, DN 10
    Quantity 6 x 10mL
    Sample Size 3 or 6
    Width (Metric) 90.6cm
    For Use With (Application) Specifically for applications in which the particles or microorganisms retained on the membrane filter surface are of interest
    Product Type 6 Branch Manifold

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit