Sartorius™ Traditional Vacuum Pumps

Neoprene membrane pumps with low noise level, oil- and maintenance-free and is a reliable vacuum

Manufacturer: Sartorius™ 16695

 View more versions of this product

Catalog No. 14-555-903

  Check Availability
Add to Cart

    Specifications

    Length (English) 7.3 in.
    Amperage 0.75A
    Max. Temperature (English) 104°F
    Hertz 60Hz
    Depth (Metric) 18.7cm
    For Use With (Equipment) Combisart
    Height (Metric) Exterior 187mm
    Length (Metric) Exterior 203mm
    Width (English) Exterior 5.7 in.
    Height (English) 5.7 in.
    Width (Metric) 20.3cm
    Length (Metric) 18.7cm
    Max. Temperature (Metric) 40°C
    Voltage 110V
    Depth (English) 7.3 in.
    Dimensions (L x W x H) Exterior 8 x 5.7 x 7.4 in. (203 x 145 x 187mm)
    Dimensions (L x W x H) 7.3 x 8 x 5.7 in. (18.7 x 20.3 x 14.5cm)
    Electrical Requirements 110V 60Hz
    Flow Rate 20L/min.
    For Use With (Application) Single filtration run with individual filter station for microbial enumeration
    Height (English) Exterior 7.4 in.
    Length (English) Exterior 8 in.
    Vacuum Level 100mbar
    Wattage 80w
    Weight (English) 9.9 lb.
    Weight (Metric) 4.5kg
    Width (Metric) Exterior 145mm
    Height (Metric) 14.5cm
    Width (English) 8 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit