Sartorius™ Vivacell 70 PES Centrifugal Concentrators Available on GSA/VA Contract for Federal Government customers only.

Combines the ease of centrifugal devices with the control provided by pressure filtration. Sartorius™ Vivacell 70 PES Centrifugal Concentrators are disposable ultrafiltration units with the highest process flexibility for concentration of samples between 10 and 70ml. Options available for a wide range of MWCO.

Manufacturer: Sartorius™ VS6072

 View more versions of this product

Catalog No. 14-558-531

  Check Availability
Add to Cart

    Specifications

    MWCO 0.2µm
    Housing Material Polycarbonate
    Max. Force 75 psi
    Volume (Metric) 10 to 70ml
    Quantity 10/Pk.
    Disposable Yes
    Membrane Material Polyethersulfone
    Pore Size 0.2μm

    Designed for ultra-fast concentrations

    • Features a vertical membrane design that minimizes fouling
    • Built-in deadstop of 150µl will prevent concentration to dryness
    • High flux PES membrane
    • High retentate recovery > 90%
    Easy to handle
    • Disposable, easily assembled ultrafiltration unit
    • Requires no tubing connections or stirring mechanisms
    • Can be adapted to equipment availability or to specific user preferences
    • Universal rotor compatibility
    Total process flexibility: centrifuge or pressure filtration
    • For convenience, the units are simply spun in a large capacity centrifuge (carriers accepting 250ml bottles)
    • For faster concentration, the device can be pressurized with air or inert gas before centrifuging
    • For better process control, gas pressure can be combined with gentle orbital shaking
    • For highest simplicity, the device is pressurized and can be left standing on a bench top or in a refrigerator

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit