Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Vivaspin™ 15R Centrifugal Concentrators Available on GSA/VA Contract for Federal Government customers only.

Features a Hydrosart™ modified regenerated cellulose membrane. Sartorius™ Vivaspin 15R Centrifugal Concentrators are ideal when extremely high recovery rate and very low adsorption is required, e.g. applications such as concentration and desalting of immunoglobulin fractions. Available in a range of MWCO.

Manufacturer:  Sartorius™ VS15RH01

 View more versions of this product

Catalog No. 14-558-492


  Check Availability
Add to cart

Specifications

Description

The latest member of the Vivaspin product family
  • With all the unique features of Sartorius Stedim Biotech centrifugal concentrators
  • Conical bottom, 30 x 116mm tubes that target a volume of 2 to 15mL
  • Patented vertical twin membrane for extremely short concentration time (30-fold in 15 min.)
  • Safe sample concentration due to dead-stop volume
  • Features the Hydrosart™ regenerated cellulose membrane
  • Highest recovery at low absorption (95-98%)
  • Very small holdup volume (< 20µl)
  • Crystal clear housing with volume graduations
Rotor Compatibility
  • Designed to fit into rotors that can accommodate Falcon 50mL conical bottom tubes
    • Beckman Allegra 25R with TS-5.1-500 swing-out rotor with BUC 5 buckets and 368327 adaptors
    • Beckman TA-10.250 25° fixed angle rotor with 356966 adaptors
    • Heraeus Multifuge 3 S-R with (Heraeus/Sorvall) 75006445 swing out rotor with 75006441 buckets and adaptors for Falcon 50 ml conical bottom tubes
  • These devices are not designed to fit into rotors that only accept round bottom 29 mm x 105 mm tubes (e.g. Sorvall SS34 Beckmann JA 20)
    • If your rotor accepts only 29 mm x 105 mm round bottom tubes, please use the Vivaspin 15, which can be used in either round bottom or conical centrifuge tubes
Description & Specifications

Specifications

Hydrosart Regenerated Cellulose
116mm
12/Pk.
12.5mL (Fixed Angle Rotor); 15mL (Swing Bucket Rotor)
Polycarbonate
10,000 d
3.87cm2
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit