Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Vivaspin™ 2 Centrifugal Concentrators: Cellulosetriacetate (CTA) Membrane

$171.20 - $508.50

Specifications

Material (Membrane) Cellulose Triacetate
Disposable Yes
For Use With (Equipment) 3mL swinging bucket or 2mL fixed-angle rotor
Length (Metric) 126 mm
View More Specs

Products 5
Catalog Number Mfr. No. MWCO Quantity Price Quantity & Availability  
Catalog Number Mfr. No. MWCO Quantity Price Quantity & Availability  
14-558-445
View Documents
Sartorius
VS02U2
5000 Da 100/Pk.
Pack of 100 for $508.50
Add to cart
 
14-558-446
View Documents
Sartorius
VS02V1
10,000 Da 25/Pk.
Pack of 25 for $171.20
Add to cart
 
14-558-447
View Documents
Sartorius
VS02V2
10,000 Da 100/Pk.
Pack of 100 for $508.50
Add to cart
 
14-558-449
View Documents
Sartorius
VS02X2
20,000 Da 100/Pk.
Pack of 100 for $508.50
Add to cart
 
14-558-448
View Documents
Sartorius
VS02X1
20,000 Da 25/Pk. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Vivaspin concentrators are disposable ultrafiltration devices for concentrating biological samples. Vivaspin 2 is designed to use with samples from 500μl to 4 mL and can be used with swinging bucket or fixed angle rotors that accept 15 mL centrifuge tubes. Vivaspin's patented vertical membrane design and thin channel filtration chamber (US 5,647,990) minimize membrane fouling and provide high-speed concentrations for even particle-laden solutions. Vivaspin 2 combines the speed of Vivaspin products with low internal surface and membrane area to achive superior recoveries from very dilute solutions. Vivaspin 2 offers flexibility for process optimization. With Vivaspin 2, one can directly pipet the concentrate from the dead stop pocket (built into the bottom of the concentrator) or reverse-spin the concentrate into the recovery cap (which can be sealed for storage); either method results in near-total concentrate recovery.

  • High retentate recovery > 90%
  • Vertical membrane design for ultra fast concentration
  • Universal rotor compatibility
  • Safe sample concentration due to dead-stop volume
  • Convenient concentrate recovery by pipetting
  • Optional re-spin for concentrate recovery
  • Volume graduation for easy reading/monitoring

Specifications

Specifications

Cellulose Triacetate
Yes
3mL swinging bucket or 2mL fixed-angle rotor
126 mm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit