Sartorius™ Vivaspin™ 2 Centrifugal Concentrators: Cellulosetriacetate (CTA) Membrane Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Sartorius™ VS02V2

 View more versions of this product

Catalog No. 14-558-447

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 126mm
    MWCO 10,000 d
    Quantity 100/Pk.
    Disposable Yes
    For Use With 3mL swinging bucket or 2mL fixed-angle rotor
    Membrane Material Cellulose Triacetate

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit