Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Savant™ SPD1010 and SPD2010 SpeedVac™ Kits Available on GSA/VA Contract for Federal Government customers only.

Get all the necessary components for HPLC fractions with water/0.1% trifluoroacetic acid and reversed-phase SPE eluants applications with these kits.

Manufacturer:  Thermo Scientific™ SPD2010P1220

 View more versions of this product

Catalog No. 11-716-809


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Specifications

Description

Get all the necessary components for HPLC fractions with water/0.1% trifluoroacetic acid and reversed-phase SPE eluants applications with Thermo Scientific™ Savant™ SPD1010 and SPD2010 SpeedVac™ kits. Our integrated concentrators feature a microprocessor control panel with digital display.

All of our SpeedVac kits are complete systems, containing everyting you need under one model number. Our Savant SPD1010 and SPD2010 models fully incorporate four individual components: concentrator bowl, refrigerated trap, vacuum gauge and a diaphragm pump.

Features:

  • Easily programmable
  • Integrated design for plug-in simplicity and control
  • Digital display for viewing and setting parameters (time, temperature vacuum)
  • Vacuum control for vacuum ramping and ultimate level setting to optimize drying times and eliminate bumping of different solvent mixtures
  • All-in-one design, making setup and installation easy
  • Dual timers for independent control of heater and run time
  • Oil-free vacuum source, eliminating the need to add/change oil
  • Standard PTFE-coated chamber
  • Radiant cover for chemical resistance and added heat source (enhanced drying times)
  • Standard glass safety lid

Solvent and Solvent Combinations:

SPD1010

  • Acetonitrile
  • Ethanol
  • Methanol
  • Methylene Chloride
  • Water
  • Acetonitrile and Water
  • Methanol and Water

SPD2010

  • Acetonitrile
  • Ethanol
  • Methanol
  • Water
  • Acetonitrile and Water
  • Ethanol and Water
  • Methanol and Water

Note:

  • Choose the SPD1010 for capacities up to 100mL
  • Choose the SPD2010 for capacities up to 500mL

Includes:

SPD1010

  • Integrated SpeedVac system
  • 40 x 1.5mL rotor
  • CryoCool heat transfer fluid (1L)

SPD2010

  • Integrated SpeedVac system
  • 200 x 1.5mL rotor
  • CryoCool heat transfer fluid (1L)

Recommended for:

  • HPLC fractions with water/0.1% trifluoracetic acid
  • Reversed-phase SPE eluants
Description & Specifications

Specifications

PTFE
60Hz
1016mm
889mm
813mm
86kg
35 x 32 x 40 in. (889 x 813 x 1016mm)
220V
40 in.
35 in.
32 in.
190 lb.
1 Integrated SpeedVac System with concentrator, oil-free vacuum pump and -50C cold trap; 200x1.5mL Rotor and CryoCool Heat Transfer Fluid (1L); 220V/60Hz
220V 60Hz
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit